Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 42FAN-KIDS-DINO 42 in. New Dinosaur Dino Jurassic Park Ceiling Fan
Mfr # 42FAN-KIDS-DINO
Zoro # G103873720
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 42FAN-KIDS-DINO
- Zoro # G103873720
- Country of Origin United States
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
Features- White finish with an attractive schoolhouse globe light
- Flush mount design for low ceilings
- Measures 12.5" from ceiling to bottom of fan
- 120 volt, 3-speed reversible motor
- Dual-capacitor speed control
- Double seal bearings for quiet smooth operation
- Self aligning blade arm eliminating any wobble
- Forward & reverse switch
- Uses single 60 watt candelabra bulb
- For indoor use only
- Size: 42"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROAIRA Oscillating Ceramic Heater, 1500W - Happy Face (HTR40)
- HONEYWELL Mixing Valve, 1/2in, 3 Way, Normally Open (VP526A1019)
- DEFLECTO Semi-Rigid Flexible 4" x 8 ft. Aluminum Duct (AO48/20-A)
- ZORO SELECT Return Air Grille, 7.75 X 7.75, White, Steel (4MJN2)
- HUNTER Hunter Fan Company 5102342 in. Conroy Onyx Ceiling Fan (51023)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59397)
- WESTINGHOUSE Wall Control SinGlasse Slide Ceiling Fan 4 Speeds (7787200)
- VAXCEL Yosemite 56" Ceiling Fan Bronze (F0011)
- HOME DECORATORS COLLECTION Windward 52 in. LED Brushed Nickel Ceiling Fan with Light Kit (37663)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Nickel Indoor Ceiling Fan, Remote (7238100)
- WESTINGHOUSE Quince 24" 6-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7224700)
- Ceiling Fan Designers Ceiling Fans