Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 42FAN-KIDS-AVNG 42 in. Avengers Marvel Capitan America Ceiling Fan
Mfr # 42FAN-KIDS-AVNG
Zoro # G703688069
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 42FAN-KIDS-AVNG
- Zoro # G703688069
- Country of Origin United States
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb.
Features- Avengers Marvel Capitan America Ceiling Fan
- White finish with an attractive schoolhouse globe light
- Flush mount design for low ceilings
- Measures 12.5" from ceiling to bottom of fan
- 120 volt, 3-speed reversible motor
- Dual-capacitor speed control
- Double seal bearings for quiet smooth operation
- Self aligning blade arm eliminating any wobble
- Forward & reverse switch
- Uses single 60 watt candelabra bulb (not included )
- For indoor use only
- This fan comes with a 15 year manufacturer's warranty.
- Size: 42 in.
- Input: 120 Volt
- Number of Speed: 3 Speed
- Height: 12.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO Insulated Flexible Duct, 10"WC (13002514)
- BESTVENTS Manual Fndtn Vent W/Damper Brw (500BR)
- LORELL 6" Portable Clip Fan, 2 Speeds, Light Gray (LLR44552)
- MR. HEATER Connect Gas Hookup Kit (F271239)
- PROGRESS LIGHTING Fan 48"Downrod (P2607-30)
- HONEYWELL CEILING FANS Carnegie, 52 in. Ceiling Fan with Light & Remote Control, Pewter (51460-40)
- WESTINGHOUSE Roundabout 30" 5-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Light (7223600)
- PROGRESS LIGHTING AirPro Collection 48 In. Ceiling Fan Downrod in Vintage Brass (P2607-163)
- JANDORF Fan Light Switch 3 Way (60305)
- HUNTER Extension Downrod, 18", Black (25145)
- WESTINGHOUSE CEILING FAN PLSH BRS 42"" (72340)
- Ceiling Fan Designers Ceiling Fans & Accessories