Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 42FAN-DIS-DMM Disney Mickey Mouse no.1 Ceiling Fan 42 in.
Mfr # 42FAN-DIS-DMM
Zoro # G903689057
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 42FAN-DIS-DMM
- Zoro # G903689057
- UPC # 9243393894
- Country of Origin United States
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE 69Nd1-1000K4 Flame Rod, 12, 1/2 (69ND1-1000)
- SCHNEIDER ELECTRIC Electric Actuator, 208V, Normally Open (AG23D020)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 8 (495J22)
- GRIP-RITE JST HNGR NL 33D 1-1/2""3M (GRJH4DCHG)
- HONEYWELL CEILING FANS Palm Island, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, White (50508-40)
- LUTRON Wireless Fan Remote Control, 3V DC (PJ2-3BRL-GWH-F01)
- MODERN FORMS FANS Aura Indoor or Outdoor Smart Ceiling Fan 2700-3000-4000-5000K LED in Brushed Nickel/Matte White (FR-W2303-60L-BN/MW)
- MULTIFAN Vertical Recirculation Fan, 16" Blade Dia., 3 Phase, 460V AC (T6D40K4M81160)
- PROMINENCE HOME Espy, 52 in. Flush Mount Ceiling Fan with Light & Remote Control, Bright White (51463-40)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53090)
- WESTINGHOUSE Contempra IV 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light (7232300)
- Ceiling Fan Designers Ceiling Fans