Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 42FAN-ANI-HORS New HORSES HORSE EQUESTRIAN Ceiling Fan 42"
Mfr # 42FAN-ANI-HORS
Zoro # G603688275
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 42FAN-ANI-HORS
- Zoro # G603688275
- Country of Origin United States
- Category Ceiling Fans
Description
42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Main Circuit Board, for LB2 Dryer Booster (950-9134)
- ALL-FILTERS 14X24X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (14241.13 4PK)
- FOSTORIA Wire Guard, Stainless Steel (OCHWG-57)
- HOSHIZAKI Spring/Check Valve (322685-01)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (59616)
- MODERN FORMS FANS Skylark Indoor or Outdoor Smart Flushmount Ceiling Fan 2700-3000-4000-5000K LED in Matte White (FH-W2202-54L-MW)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (RG52BNK5L)
- WESTINGHOUSE DOWNROD 3/4""ID 24"" WHT (77254)
- ENERGETIC LIGHTING 52 In LED Ceiling Fan with Light, Remote Control, Reverse Airflow DC Motor, 3 Wood Blades, White (CFAN-DC3B52-WH)
- ONE SMART CE ONE Smart 54 in. Smart Ceiling Fan, Works with Alexa and Google Home, Walnut (OHCF03-WT)
- WESTINGHOUSE Contractor's Choice 52-Inch Indoor Ceiling Fan (7802400)
- Ceiling Fan Designers Ceiling Fans