Shop All Ceiling Fans
Ceiling Fan Designers
Ceiling Fan Designers 42FAN-ANI-BMDRC New BEAR MOOSE DEER Ceiling Fan 42"
Mfr # 42FAN-ANI-BMDRC
Zoro # G803688280
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 42FAN-ANI-BMDRC
- Zoro # G803688280
- Country of Origin United States
- Category Ceiling Fans
Description
42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Heat Cable Electric 60 Ft (RC60)
- AIR HANDLER 14x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX1)
- DAYTON Exhaust Fan, 12 In, 1286 CFM (10D963)
- DEFLECTO Aluminum 8 ft. Supurr-Flex Duct (F0408MSX/30)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with Light, Brushed Nickel (50182-40)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53236)
- PROMINENCE HOME Kyrra, 52 in. Ceiling Fan with Light & Remote Control, Matte Black (51679-40)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (52107)
- PROMINENCE HOME Octavia, 52 in. Ceiling Fan with Light & Remote Control, Sapphire Blue (51654-40)
- HUNTER Sea Air Outdoor Ceiling Fan, 52" Blade Dia., White, ETL Wet (53054)
- USG INTERIORS 12x12 Tivoli Ceil Tile (4240)
- Ceiling Fan Designers Ceiling Fans