Shop All Sports Fan Shop
Ceiling Fan Designers
Ceiling Fan Designers 13LIGHT-NHL-WAS 13 in. NHL Washington Capitals Hockey Ceiling Mount Light Fixture
Mfr # 13LIGHT-NHL-WAS
Zoro # G203985651
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 13LIGHT-NHL-WAS
- Zoro # G203985651
- Country of Origin China
- Category Sports Fan Shop
Description
Brighten up your space with this fun sports themed pendant ceiling light.Perfect addition to any room, bringing with it a fun sports theme and stylistic flair. Watch as it outshines your old fixture and effortlessly disperses light across the collective space. Give your home a new spark with this lighting essential.
Features- Provides Soft Lighting for the Entire Room
- Themed Shade with Brushed Nickel Finish
- Modern - Contemporary Charm
- Semi - Flush Mount
- Superior Vertical Ambient Lighting
- Compatible with LED, Compact Flourescent, or 60W Incandescent Bulbs
- Material: Fabric & Metal
- Lightbulb Types: (2) LED, Compact Flourescent, or 60W Incandescent Bulbs
- League Name: NHL
- Team Name: Washington Capitals
- Dimension: 13" x 9"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRORAIN Commercial Valve /Flow Control, 6.25 in H (05100)
- SOLO Spray Boom, 24", 2 Nozzles (4900514)
- LANDSCAPERS SELECT Shovel, Steel Blade, 28 in L Handle W/ D-Grip (34450)
- BIOADVANCED Plus Germ Killer Liquid Insect Killer 1 gal (800301A)
- LOGO BRANDS Indiana Repeating Logo Mini-Size Rubber Basketball (153-91MR-1)
- LOGO BRANDS Iowa Economy Canopy (155-39E)
- LOGO BRANDS Arizona Economy Canopy (106-39E)
- DREAMSEAT Kansas City Chiefs Primary Logo (PSNFL20070)
- LOGO BRANDS Minnesota CB Canopy (175-42C)
- LOGO BRANDS West Virginia 9 x 9 Side Panel (239-48)
- LOGO BRANDS Syracuse Elite Chair (214-12E)
- Ceiling Fan Designers Sports Fan Shop