Shop All Sports Fan Shop
Ceiling Fan Designers
Ceiling Fan Designers 13LIGHT-NHL-PIT 13 in. NHL Pittsburgh Penguins Hockey Ceiling Mount Light Fixture
Mfr # 13LIGHT-NHL-PIT
Zoro # G004034077
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceiling Fan Designers
- MFR # 13LIGHT-NHL-PIT
- Zoro # G004034077
- Country of Origin China
- Category Sports Fan Shop
Description
Brighten up your space with this fun sports themed pendant ceiling light.Perfect addition to any room, bringing with it a fun sports theme and stylistic flair. Watch as it outshines your old fixture and effortlessly disperses light across the collective space. Give your home a new spark with this lighting essential.
Features- Provides Soft Lighting for the Entire Room
- Themed Shade with Brushed Nickel Finish
- Modern - Contemporary Charm
- Semi - Flush Mount
- Superior Vertical Ambient Lighting
- Compatible with LED, Compact Flourescent, or 60W Incandescent Bulbs
- Material: Fabric & Metal
- Lightbulb Types: (2) LED, Compact Flourescent, or 60W Incandescent Bulbs
- League Name: NHL
- Team Name: Pittsburgh Penguins
- Dimension: 13" x 9"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Advance Izt-2S26-M5-Bs Ballast (IZT-2S26-M5-BS)
- GARDMAN URN BLACKSMITH PATIO (W22 R954)
- CRESCENT NICHOLSON FILE CHAIN SAW 1/8X6"" (01590)
- TURBO JET Turbo Jet Pwr Washr (1000243)
- LOGO BRANDS Tampa Bay Buccaneers Big Boy Chair (630-11)
- DREAMSEAT Jacksonville Jaguars Secondary Logo (PSNFL20086)
- LOGO CHAIR Elite Blue Chicago Cubs Director's Folding Chair (506-12E)
- LOGO BRANDS Texas Elite Chair (218-12E)
- GAMEWEAR MLB Leather Wrist Bands - Wally the Mascot (GWBBBOSM)
- VICTORY COLLECTIBLES Victory Collectibles 3001644 Rfa New York Giants Full Size Authentic Speed Helmet (3001644)
- AUTHENTIC STREET SIGNS Authentic Street Signs 94008 12 in. Cubs Primary Circle Steel Logo (94008)
- Ceiling Fan Designers Sports Fan Shop