Ceiling Fan Designers

Ceiling Fan Designers 13LIGHT-NHL-BOS 13 in. NHL Boston Bruins Hockey Ceiling Mount Light Fixture


product price: $140.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Brighten up your space with this fun sports themed pendant ceiling light.Perfect addition to any room, bringing with it a fun sports theme and stylistic flair. Watch as it outshines your old fixture and effortlessly disperses light across the collective space. Give your home a new spark with this lighting essential.

Features
  • Provides Soft Lighting for the Entire Room
  • Themed Shade with Brushed Nickel Finish
  • Modern - Contemporary Charm
  • Semi - Flush Mount
  • Superior Vertical Ambient Lighting
  • Compatible with LED, Compact Flourescent, or 60W Incandescent Bulbs
Specifications
  • Material: Fabric & Metal
  • Lightbulb Types: (2) LED, Compact Flourescent, or 60W Incandescent Bulbs
  • League Name: NHL
  • Team Name: Boston Bruins
  • Dimension: 13" x 9"
  • Weight: 3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.