Shop All Sports Fan Shop
Ceiling Fan Designers
Ceiling Fan Designers 13LIGHT-NFL-SEA 13 in. NFL Seattle Seahawks Football Ceiling Mount Light Fixture
Mfr # 13LIGHT-NFL-SEA
Zoro # G403985581
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceiling Fan Designers
- MFR # 13LIGHT-NFL-SEA
- Zoro # G403985581
- Country of Origin China
- Category Sports Fan Shop
Description
Brighten up your space with this fun sports themed pendant ceiling light.Perfect addition to any room, bringing with it a fun sports theme and stylistic flair. Watch as it outshines your old fixture and effortlessly disperses light across the collective space. Give your home a new spark with this lighting essential.
Features- Provides Soft Lighting for the Entire Room
- Themed Shade with Brushed Nickel Finish
- Modern - Contemporary Charm
- Semi - Flush Mount
- Superior Vertical Ambient Lighting
- Compatible with LED, Compact Flourescent, or 60W Incandescent Bulbs
- Material: Fabric & Metal
- Lightbulb Types: (2) LED, Compact Flourescent, or 60W Incandescent Bulbs
- League Name: NFL
- Team Name: Seattle Seahawks
- Dimension: 13" x 9"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Ole Miss Round Table (176-31)
- BONIDE PRODUCTS Organic Liquid Fungicide Insecticide and Miticide 32 oz (0226)
- CHAPIN 3 gal. Tank Sprayer, Polyethylene Tank, Fan Spray Pattern, 48" Hose Length, 40 psi Max Pressure (22049XP)
- UNGER Water-Fed Window Cleaning System, Blk/Grn (UNLK1)
- HILLMAN 710889 NFL Keychain Los Angeles Rams 6 Piece (840778)
- WHITE ROSE St. Louis Cardinals Mark McGwire '00 TeamMate (4246400346)
- LOGO BRANDS New York Giants Checkerboard Canopy (621-42C)
- FREMONT DIE CONSUMER PRODUCTS INC New York Giants Tackle Buddy Punching Bag (2324595775)
- LOGO BRANDS Pittsburgh Steelers Round Table (625-31)
- LOGO BRANDS Philadelphia Phillies Quad Chair (522-13Q)
- LOGO BRANDS Vanderbilt Elite Chair (232-12E)
- Ceiling Fan Designers Sporting Goods