Shop All Pendants
Ceiling Fan Designers
Ceiling Fan Designers 13LIGHT-NFL-PIT 13 in. NFL Pittsburgh Steelers Football Ceiling Mount Pendant Light Fixture
Mfr # 13LIGHT-NFL-PIT
Zoro # G104118752
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 13LIGHT-NFL-PIT
- Zoro # G104118752
- Country of Origin China
- Category Pendants
Description
Brighten up your space with this fun sports themed pendant ceiling light.Perfect addition to any room, bringing with it a fun sports theme and stylistic flair. Watch as it outshines your old fixture and effortlessly disperses light across the collective space. Give your home a new spark with this lighting essential.
Features- Provides Soft Lighting for the Entire Room
- Themed Shade with Brushed Nickel Finish
- Modern - Contemporary Charm
- Semi - Flush Mount
- Superior Vertical Ambient Lighting
- Compatible with LED, Compact Flourescent, or 60W Incandescent Bulbs
- Material: Fabric & Metal
- Lightbulb Types: (2) LED, Compact Flourescent, or 60W Incandescent Bulbs
- League Name: NFL
- Team Name: Pittsburgh Steelers
- Dimension: 13" x 9"
- Weight: 3 lbs
Bulbs NOT included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 24W T5 LED Light Bulb - 2G11 Base - White Finish (S8661)
- LUMAPRO 3 W, T2, Telephone Slide No. 5, PK10 (120PSB-10PK)
- ELCO LIGHTING MR16 LED Lamp (MR16LD)
- HALO Reflector Trim, 692 (692W)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29001LEDDLP-MBL)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ELK HOME Somerville 12'' Wide 1-Light Pendant - Matte White (89630/1)
- PROGRESS LIGHTING Avant LED Mini-Pendant, 9 W, Brushed Nickel (P5072-0930K9)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In, Matte Black Shade (6129300)
- HARRINGTON Pendant Valve Assy (TCS420226VRD)
- AFX Gianna 15" Pendant - Black (GNAP15L30D1BK)
- Ceiling Fan Designers Pendants