Shop All Sports Fan Shop
Ceiling Fan Designers
Ceiling Fan Designers 13LIGHT-NFL-PHI 13 in. NFL Philadelphia Eagles Football Ceiling Mount Light Fixture
Mfr # 13LIGHT-NFL-PHI
Zoro # G603985527
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceiling Fan Designers
- MFR # 13LIGHT-NFL-PHI
- Zoro # G603985527
- Country of Origin China
- Category Sports Fan Shop
Description
Brighten up your space with this fun sports themed pendant ceiling light.Perfect addition to any room, bringing with it a fun sports theme and stylistic flair. Watch as it outshines your old fixture and effortlessly disperses light across the collective space. Give your home a new spark with this lighting essential.
Features- Provides Soft Lighting for the Entire Room
- Themed Shade with Brushed Nickel Finish
- Modern - Contemporary Charm
- Semi - Flush Mount
- Superior Vertical Ambient Lighting
- Compatible with LED, Compact Flourescent, or 60W Incandescent Bulbs
- Material: Fabric & Metal
- Lightbulb Types: (2) LED, Compact Flourescent, or 60W Incandescent Bulbs
- League Name: NFL
- Team Name: Philadelphia Eagles
- Dimension: 13" x 9"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Quad Hose Shut-Off Brass (800444-1001)
- JACKS IMPORTS Cross Ties with Bolt Snap ORANGE (20177-OR)
- YARD BUTLER Compact Hose Truck (IHTC-1)
- LOGO BRANDS Georgia Mini Size Composite Football (142-93MC-1)
- LOGO BRANDS Texas Official-Size Autograph Football (218-93FA-1)
- FANMATS Georgia Tech Metal License Plate Frame (25009)
- HOLLAND BAR STOOL CO United States Air Force 13" Solid Wood Clock (WClkPBlkAirFor)
- LOGO BRANDS Miami Dolphins 9x9 Side Panel (617-48-1A)
- LOGO BRANDS Kansas City Chiefs Round Table (616-31)
- LOGO BRANDS New York Mets Elite Chair (519-12E)
- LOGO BRANDS LA Chargers Classic Mark 24 Can Cooler (626-63-1)
- Ceiling Fan Designers Sporting Goods