Shop All Sports Fan Shop
Ceiling Fan Designers
Ceiling Fan Designers 13LIGHT-NFL-OAK 13 in. NFL Oakland Raiders Football Ceiling Mount Light Fixture
Mfr # 13LIGHT-NFL-OAK
Zoro # G404052749
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceiling Fan Designers
- MFR # 13LIGHT-NFL-OAK
- Zoro # G404052749
- Country of Origin China
- Category Sports Fan Shop
Description
Brighten up your space with this fun sports themed pendant ceiling light.Perfect addition to any room, bringing with it a fun sports theme and stylistic flair. Watch as it outshines your old fixture and effortlessly disperses light across the collective space. Give your home a new spark with this lighting essential.
Features- Provides Soft Lighting for the Entire Room
- Themed Shade with Brushed Nickel Finish
- Modern - Contemporary Charm
- Semi - Flush Mount
- Superior Vertical Ambient Lighting
- Compatible with LED, Compact Flourescent, or 60W Incandescent Bulbs
- Material: Fabric & Metal
- Lightbulb Types: (2) LED, Compact Flourescent, or 60W Incandescent Bulbs
- League Name: NFL
- Team Name: Oakland Raiders
- Dimension: 13" x 9"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD End Closure, 1/2 In. Tubing, Brn, Plstc, PK2 (EC50/2PKS)
- SEYMOUR MIDWEST Garden Cultivator, Welded 4 Tine Head (42004)
- ENFORCER Insecticide, f/Wasp/Hornets, 16oz Clear, PK 12 (AMREWHIK16)
- CHAPIN 25 gal. 12V EZ Tow Sprayer, Polyethylene Tank, 15 ft. Hose Length (97700)
- LOGO BRANDS Miami Dolphins Bleacher Cushion (617-71B-1A)
- LOGO BRANDS Cleveland Browns Economy Canopy (608-39E)
- LOGO BRANDS IA State Economy Canopy (156-39E)
- LOGO BRANDS Fresno State Stadium Seat (140-80)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables SEAHAWKS1319TS NHL Seattle Seahawks 13 Different Licensed Trading Card Team Set (SEAHAWKS1319TS)
- LOGO BRANDS NY Yankees Elite Chair (520-12E)
- LOGO BRANDS Wisconsin Elite Chair (244-12E)
- Ceiling Fan Designers Sports Fan Shop