Shop All Sports Fan Shop
Ceiling Fan Designers
Ceiling Fan Designers 13LIGHT-NFL-NYG 13 in. NFL New York Giants Football Ceiling Mount Light Fixture
Mfr # 13LIGHT-NFL-NYG
Zoro # G903985494
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceiling Fan Designers
- MFR # 13LIGHT-NFL-NYG
- Zoro # G903985494
- Country of Origin China
- Category Sports Fan Shop
Description
Brighten up your space with this fun sports themed pendant ceiling light.Perfect addition to any room, bringing with it a fun sports theme and stylistic flair. Watch as it outshines your old fixture and effortlessly disperses light across the collective space. Give your home a new spark with this lighting essential.
Features- Provides Soft Lighting for the Entire Room
- Themed Shade with Brushed Nickel Finish
- Modern - Contemporary Charm
- Semi - Flush Mount
- Superior Vertical Ambient Lighting
- Compatible with LED, Compact Flourescent, or 60W Incandescent Bulbs
- Material: Fabric & Metal
- Lightbulb Types: (2) LED, Compact Flourescent, or 60W Incandescent Bulbs
- League Name: NFL
- Team Name: York Giants
- Dimension: 13" x 9"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Hardware Pack- Bag (689-00318A)
- INTERSTATE PNEUMATICS Front Lance M22 x 1/4 Inch QC, 16 Inch Long - 4000 PSI (PW7181)
- CENTURY DRILL & TOOL Century Drill & Tool 72990 Saw Horse Brackets - 2 Piece (72990)
- HI-RUN Lawn/Garden Inner Tube, 18/850/950-8 (TUN4008)
- LOGO BRANDS TCU Crosshatch Picnic Caddy (215-765-CR1)
- LOGO BRANDS Michigan Quad Chair (171-13Q)
- TRIMACO Trimaco TM10475 18 x 18 in. Old School Jersey Rags - 22 lbs (TM10475)
- LOGO BRANDS AZ State Checkerboard Canopy (107-42C)
- LOGO BRANDS Georgia Elite Chair (142-12E)
- LOGO BRANDS Fresno State Stadium Seat (140-80)
- LOGO BRANDS Baltimore Orioles Elite Chair (504-12E)
- Ceiling Fan Designers Sports Fan Shop