Shop All Sports Fan Shop
Ceiling Fan Designers
Ceiling Fan Designers 13LIGHT-NFL-NOS 13 in. NFL New Orleans Saints Football Ceiling Mount Light Fixture
Mfr # 13LIGHT-NFL-NOS
Zoro # G003985523
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceiling Fan Designers
- MFR # 13LIGHT-NFL-NOS
- Zoro # G003985523
- Country of Origin China
- Category Sports Fan Shop
Description
Brighten up your space with this fun sports themed pendant ceiling light.Perfect addition to any room, bringing with it a fun sports theme and stylistic flair. Watch as it outshines your old fixture and effortlessly disperses light across the collective space. Give your home a new spark with this lighting essential.
Features- Provides Soft Lighting for the Entire Room
- Themed Shade with Brushed Nickel Finish
- Modern - Contemporary Charm
- Semi - Flush Mount
- Superior Vertical Ambient Lighting
- Compatible with LED, Compact Flourescent, or 60W Incandescent Bulbs
- Material: Fabric & Metal
- Lightbulb Types: (2) LED, Compact Flourescent, or 60W Incandescent Bulbs
- League Name: NFL
- Team Name: Orleans Saints
- Dimension: 13" x 9"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR BAR B Q PRODUCTS Instant Charcoal Grill (80000YGD)
- SUBARU ENGINES Air Filter with Pre Cleaner (263-32610-A1)
- CLASSIC ACCESSORIES Lounge Seat Cushion, Antique Beige, 21" x 25" x 5" (62-018-BEIGE-EC)
- COLEMAN Coleman Propane Stv 2Bur (2000020943)
- LOGO BRANDS Jacksonville Jaguars Checkerboard Canopy (615-42C)
- FROSTOP Kansas City Sarsaparilla Soda 32 oz (501390)
- LOGO BRANDS LSU Stadium Clear Bag (162-65P)
- LOGO BRANDS Washington Football Team Checkerboard Canopy (632-42C)
- LOGO BRANDS Arizona Cardinals Crosshatch Picnic Caddy (601-765-CR1)
- LOGO BRANDS FL State Frosty Fleece (136-25F-1)
- LOGO BRANDS Cincinnati Bengals Round Table (607-31)
- Ceiling Fan Designers Sporting Goods