Shop All Sports Fan Shop
Ceiling Fan Designers
Ceiling Fan Designers 13LIGHT-NFL-NEP 13 in. NFL New England Patriots Football Ceiling Mount Light Fixture
Mfr # 13LIGHT-NFL-NEP
Zoro # G003985592
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceiling Fan Designers
- MFR # 13LIGHT-NFL-NEP
- Zoro # G003985592
- Country of Origin China
- Category Sports Fan Shop
Description
Brighten up your space with this fun sports themed pendant ceiling light.Perfect addition to any room, bringing with it a fun sports theme and stylistic flair. Watch as it outshines your old fixture and effortlessly disperses light across the collective space. Give your home a new spark with this lighting essential.
Features- Provides Soft Lighting for the Entire Room
- Themed Shade with Brushed Nickel Finish
- Modern - Contemporary Charm
- Semi - Flush Mount
- Superior Vertical Ambient Lighting
- Compatible with LED, Compact Flourescent, or 60W Incandescent Bulbs
- Material: Fabric & Metal
- Lightbulb Types: (2) LED, Compact Flourescent, or 60W Incandescent Bulbs
- League Name: NFL
- Team Name: New England Patriots
- Dimension: 13" x 9"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Nebraska Frosty Fleece (182-25F-1)
- COBRA 2-Ton PLUS - 15 System Package (31300)
- ZORO SELECT Poultry Netting, Height 18 In, 50 Ft. (4LVF1)
- ENFORCER 7.3 oz. Aerosol Indoor Only Insect Killer, PK12 (EPMFIK7)
- LOGO BRANDS Colorado Halftime Lunch Cooler (126-55H)
- PROMARK Pro Mark DST3NF18 New England Patriots Decal - Pack of 3 (DST3NF18)
- LOGO BRANDS Louisville 24 Can Cooler (161-63)
- AERO Aero 4664 2.5 Oz. Shine Waterless Car Wash and Speed Wax; Mini Aluminum Bottle (4664)
- LOGO BRANDS San Francisco 49ers Checkerboard Canopy Top (627-45C)
- LOGO BRANDS Philadelphia Eagles Checkerboard Canopy (624-42C)
- LOGO BRANDS Arizona Cardinals Halftime Lunch Cooler (601-55H)
- Ceiling Fan Designers Sporting Goods