Shop All Sports Fan Shop
Ceiling Fan Designers
Ceiling Fan Designers 13LIGHT-NFL-KAN 13 in. NFL Kansas City Chiefs Football Ceiling Mount Light Fixture
Mfr # 13LIGHT-NFL-KAN
Zoro # G103985607
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceiling Fan Designers
- MFR # 13LIGHT-NFL-KAN
- Zoro # G103985607
- Country of Origin China
- Category Sports Fan Shop
Description
Brighten up your space with this fun sports themed pendant ceiling light.Perfect addition to any room, bringing with it a fun sports theme and stylistic flair. Watch as it outshines your old fixture and effortlessly disperses light across the collective space. Give your home a new spark with this lighting essential.
Features- Provides Soft Lighting for the Entire Room
- Themed Shade with Brushed Nickel Finish
- Modern - Contemporary Charm
- Semi - Flush Mount
- Superior Vertical Ambient Lighting
- Compatible with LED, Compact Flourescent, or 60W Incandescent Bulbs
- Material: Fabric & Metal
- Lightbulb Types: (2) LED, Compact Flourescent, or 60W Incandescent Bulbs
- League Name: NFL
- Team Name: Kansas City Chiefs
- Dimension: 13" x 9"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (CT-303-12X25)
- BULLY TOOLS Trenching Shovel, 14 ga. Steel Blade, 60 in L Fiberglass Handle (92720)
- STENS Tire Fits 22X9.50-10 4 Ply K506 Kenda 231F0088 160-554 (160-554)
- MTD Blade-21 Mulching (942-0741A)
- HOLLAND BAR STOOL CO Indian Motorcycle 13" Laser Engraved Solid Wood Sign (WSgnLNatIndn-HD)
- RIDDELL New Orleans Saints Helmet Riddell Pocket Pro Speed Style (9585532066)
- LOGO BRANDS Pittsburgh Pirates Elite Chair (523-12E)
- LOGO BRANDS TX Tech Repeating Logo Mini-Size Rubber Basketball (220-91MR-1)
- LOGO BRANDS Arizona Crosshatch 16 Can Cooler Tote (106-83-CR1)
- LOGO BRANDS Denver Broncos Checkerboard Canopy (610-42C)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35318 Chiefs Kingdom Logo (35318)
- Ceiling Fan Designers Sporting Goods