Shop All Sports Fan Shop
Ceiling Fan Designers
Ceiling Fan Designers 13LIGHT-NFL-GRB 13 in. NFL Greenbay Packers Football Ceiling Mount Light Fixture
Mfr # 13LIGHT-NFL-GRB
Zoro # G104034007
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceiling Fan Designers
- MFR # 13LIGHT-NFL-GRB
- Zoro # G104034007
- Country of Origin China
- Category Sports Fan Shop
Description
Brighten up your space with this fun sports themed pendant ceiling light.Perfect addition to any room, bringing with it a fun sports theme and stylistic flair. Watch as it outshines your old fixture and effortlessly disperses light across the collective space. Give your home a new spark with this lighting essential.
Features- Provides Soft Lighting for the Entire Room
- Themed Shade with Brushed Nickel Finish
- Modern - Contemporary Charm
- Semi - Flush Mount
- Superior Vertical Ambient Lighting
- Compatible with LED, Compact Flourescent, or 60W Incandescent Bulbs
- Material: Fabric & Metal
- Lightbulb Types: (2) LED, Compact Flourescent, or 60W Incandescent Bulbs
- League Name: NFL
- Team Name: Greenbay Packers
- Dimension: 13" x 9"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Control Assy (1123953)
- ORTHO Grndclr W&G Kilr Rtu 1Gl (4613905)
- SWISHER Cable-Blade Engage, RT44 (18817)
- PATIO TRASERO Celebrate Birthday Double-Sided House Flag, Multi Color (PA3914794)
- LOGO BRANDS Wisconsin Bleacher Cushion (244-71B)
- FREMONT DIE CONSUMER PRODUCTS INC Fremont Die 2324555418 Florida Gators Party Bowl - All Pro (2324555418)
- FANMATS NFL New Orleans Saints Windshield Sun Reflector (60063)
- LOGO BRANDS Ole Miss CB Canopy (176-42C)
- LOGO CHAIR Elite Blue Chicago Cubs Director's Folding Chair (506-12E)
- FANMATS UNC Chapel Hill Black Metal Hitch Cover, 3D Color Emblem (22808)
- RICO INDUSTRIES Alabama Crimson Tide Sign Metal Parking (9474655091)
- Ceiling Fan Designers Sporting Goods