Shop All Sports Fan Shop
Ceiling Fan Designers
Ceiling Fan Designers 13LIGHT-NFL-DAL 13 in. NFL Dallas Cowboys Football Ceiling Mount Light Fixture
Mfr # 13LIGHT-NFL-DAL
Zoro # G403985406
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceiling Fan Designers
- MFR # 13LIGHT-NFL-DAL
- Zoro # G403985406
- Country of Origin China
- Category Sports Fan Shop
Description
Brighten up your space with this fun sports themed pendant ceiling light.Perfect addition to any room, bringing with it a fun sports theme and stylistic flair. Watch as it outshines your old fixture and effortlessly disperses light across the collective space. Give your home a new spark with this lighting essential.
Features- Provides Soft Lighting for the Entire Room
- Themed Shade with Brushed Nickel Finish
- Modern - Contemporary Charm
- Semi - Flush Mount
- Superior Vertical Ambient Lighting
- Compatible with LED, Compact Flourescent, or 60W Incandescent Bulbs
- Material: Fabric & Metal
- Lightbulb Types: (2) LED, Compact Flourescent, or 60W Incandescent Bulbs
- League Name: NFL
- Team Name: Dallas Cowboys
- Dimension: 13" x 9"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTIC ARROW Spinning Hot Air Balloon Metal Art with Chain (101254)
- MTD Mulch Kit-30 Mini (19A30013OEM)
- POWERPLAY Trademark Commerce 4 Deck Automatic Card Shuffler (PO16675)
- A & I PRODUCTS Idler Bushing Assortment (114 pieces) 1.78" x6.7" x10.8" (A-B1SB7842)
- LOGO BRANDS Dallas Cowboys Economy Canopy (609-39E)
- FANMATS NFL Baltimore Ravens Decal Stickers (60946)
- LOGO BRANDS Detroit Lions 2017 Logo Quad Chair (611-13Q-1)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables BROWNS1519TS NFL Cleveland Browns 15 Different Licensed Trading Card Team Set (BROWNS1519TS)
- LOGO BRANDS West Virginia Repeating Mini-Size Rubber Football (239-93MR-3)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 2018JAZZTS NBA Utah Jazz Licensed 2018-19 Hoops Team Set Plus 2018-19 Hoops All-Star Set (2018JAZZTS)
- RICO Georgia Bulldogs Sign Metal Parking (9474655319)
- Ceiling Fan Designers Sports Fan Shop