Shop All Sports Fan Shop
Ceiling Fan Designers
Ceiling Fan Designers 13LIGHT-NFL-CHI 13 in. NFL Chicago Bears Football Ceiling Mount Light Fixture
Mfr # 13LIGHT-NFL-CHI
Zoro # G703985472
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceiling Fan Designers
- MFR # 13LIGHT-NFL-CHI
- Zoro # G703985472
- Country of Origin China
- Category Sports Fan Shop
Description
Brighten up your space with this fun sports themed pendant ceiling light.Perfect addition to any room, bringing with it a fun sports theme and stylistic flair. Watch as it outshines your old fixture and effortlessly disperses light across the collective space. Give your home a new spark with this lighting essential.
Features- Provides Soft Lighting for the Entire Room
- Themed Shade with Brushed Nickel Finish
- Modern - Contemporary Charm
- Semi - Flush Mount
- Superior Vertical Ambient Lighting
- Compatible with LED, Compact Flourescent, or 60W Incandescent Bulbs
- Material: Fabric & Metal
- Lightbulb Types: (2) LED, Compact Flourescent, or 60W Incandescent Bulbs
- League Name: NFL
- Team Name: Chicago Bears
- Dimension: 13" x 9"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Micro-Rib V-Belt (37.0") 8" x3.5" x0.5" (A-370J6)
- BOOK PUBLISHING CO Galvanized Steel Tub Round Outdoor Cooler (GR881870)
- AFTERMARKET A-, Fuel Gauge Fits David Brown 1200 880 990 995 1410 500 640 (AL24294)
- JARDEN APPLIED MATERIALS Brush Cutter Blades Ww (70279)
- LOGO BRANDS Georgia 9 x 9 Side Panel (142-48)
- LOGO BRANDS Iowa Big Boy Chair (155-11)
- LOGO BRANDS Pittsburgh Pirates Sweatshirt Blanket (523-74)
- LOGO BRANDS Texas Crosshatch Picnic Caddy (218-765-CR1)
- LOGO BRANDS Pittsburgh Steelers Round Table (625-31)
- LOGO BRANDS Green Bay Packers 24 Can Cooler (612-63)
- LOGO BRANDS Milwaukee Brewers 24 Can Cooler (516-63)
- Ceiling Fan Designers Sporting Goods