Shop All Milling and Drilling Accessories
Cedarberg
Table Guard, Plastic, 5 lb Storage Cap, Blk
Mfr # 8706-001
Zoro # G200700127
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1/2 in
- Compatible Mfr. Model Number 8706-001
- Nestable Yes
- Storage Capacity 5 lb
- Application Tool Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cedarberg
- MFR # 8706-001
- Zoro # G200700127
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Overall Height | 1/2 in |
Overall Width | 17 1/4 in |
Overall Depth | 9.5 in |
Details
Item | Table Guard |
Compatible Mfr. Model Number | 8706-001 |
Nestable | Yes |
Storage Capacity | 5 lb |
Application | Tool Storage |
Color | Black |
Handle Included | No |
Features | Specially Grooved to Fit Right Into Table, Step Saver |
Material - Machining | Plastic |
Basket Type | Tray |
Shape | Rectangle |
Stackable | Yes |
Fasteners Required | No |
Description
Table Guard, Black, Plastic, Tray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 7/8 In., 6 Flute, Carb Tip (55256)
- MONTI BRISTLE BLASTER Ball Bearing (10MT30536)
- STURTEVANT RICHMONT Ratcheting, Open End, Intrchngbl Hd, 32mm (819238)
- KRAFT TOOL Margin Trowel w/ProForm Ha, 55" x 2 (GG432PF)
- INFINITE INTERNATIONAL Infinite Innovations UV002500 Adjustable Battery Hold Down (158582)
- HOUGEN 1-1/8 in. Sheet Metal Holcutter (14236)
- HOUGEN 3/4 in. RotaCut Hole Cutter, 3 pack (11132C)
- HOUGEN 7/16 in. RotaCut Hole Cutter, 3 pack (11112C)
- IRWIN PLUG CUTTER 1/4"" (43904)
- SYIC Er25Eo 10.5Mm Sealed Collet (08325-10.5)
- VERTEX Vertex 10" Horizontal/Vertical Rotary Table (3900-2330)
- Cedarberg Milling and Drilling Accessories