Shop All Flexible Hose Systems
Cedarberg
Regulator Kit, For 8703-002
Mfr # 8703-004
Zoro # G100700173
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With E-Z Mist Precision Control System
- Includes Replacement Regulator and Gauge Kit
- Color Black, Silver
- Features Non-Corrosive
- For Use With Mfr. Model Number 8703-002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cedarberg
- MFR # 8703-004
- Zoro # G100700173
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Length | 4 in |
Details
Item | Regulator Kit |
For Use With | E-Z Mist Precision Control System |
Includes | Replacement Regulator and Gauge Kit |
Color | Black, Silver |
Features | Non-Corrosive |
For Use With Mfr. Model Number | 8703-002 |
Application | Metalworking |
Material | Plastic; Metal |
Fits Brand | Cedarberg |
Description
Regulator Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shim 30628, 25.4 mm OD x 19 mm OD x 0.02 mm Thick, 1 bag/pk (30628)
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115V (6K303)
- MAXIM Hyd Cylinder, 2 In Bore, 18 In Stroke (288-314)
- SMC Valve, 5 Port, 2 Position, 24VDC (SY3140-5MOZ)
- CEDARBERG Magna Flow Dual, For Coolant Hose Set-Up And Quick Maintenance (8525-263)
- CEDARBERG Magna Flow Single, For Coolant Hose Set-Up And Quick Maintenance (8525-262)
- CEDARBERG 1/2″ ID Hose Segment, Black, Plastic, (APPROX 12″) (8450-155)
- LOC-LINE In-Line Slide Valve, 2 1/2In, PK10 (89228)
- LOC-LINE Flex Hose Y Fitting, 3/4 In, PK2 (61511)
- LOC-LINE Shield Kit, 7.5x10 (60526)
- LOC-LINE Flat 7 Hole Nozzle, 1/4In, PK20 (49454)
- Cedarberg Flexible Hose Systems