Shop All Machine Guards
Cedarberg
Opti-Shield, Replacement Shield, 9" X 9", Polycarbonate, OSHA
Mfr # 8550-421
Zoro # G400700064
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Opti-Shields
- Material Polycarbonate
- Length 9 in
- Color Clear
- Shield Material Polycarbote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cedarberg
- MFR # 8550-421
- Zoro # G400700064
- Country of Origin United States
- Category Machine Guards
Dimensions
Length | 9 in |
Overall Length | 9 in |
Overall Height | 9 in |
Overall Width | 9 in |
Details
Item | Opti Shield |
For Use With | Opti-Shields |
Material | Polycarbonate |
Color | Clear |
Shield Material | Polycarbote |
Guard Material | Polycarbonate |
Application | Indoor |
Includes | Shield |
Compatible with Product Type | Drill Press, Grinder, Lathe, Mill, Saw |
Hardware Included | Yes |
Guard Type | Machine Guard |
Shield Type | Chip and Splash Shield |
Standards | OSHA |
Features | Durable |
Hardware Required | No |
For Use With Mfr. Model Number | 8550-420 |
Fits Brand | Cedarberg |
Type | Chip and Splash Shield |
Description
Opti Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Solid Carbide Square End Mill, 12 mm, TiAlN Coated (202725 12)
- KEO Countersink, 1 FL, 120 Deg, 1/4, Cobalt (55462)
- JET Reducer Sleeve, 5inLx3inW (414815)
- PROSKIT Die Set, Wire Ferrules 22-12 AWG (300-097)
- CEDARBERG Opti-Shield, 12" X 12", Polycarbonate, OSHA (8550-255)
- CEDARBERG Opti-Shield, Replacement Shield, 6" X 6", Polycarbonate, OSHA (8550-256)
- CEDARBERG 1/2″ OPTI ARM, PLASTIC CLIP, MAGNETIC BASE (8550-250)
- CEDARBERG Opti-Shield, 6" X 6", Polycarbonate, OSHA (8550-226)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-600P-Flat)
- REPAR Lathe Cover, 196-55/64 in. Lx9-27/32 in.W (AR-5000H250)
- REPAR Safety Guard, 7-7/8 in. Hx11-13/16 in. W (TR-3A-200-CM)
- Cedarberg Machine Guards