Shop All Machine Guards
Cedarberg
Opti-Shield, Replacement Shield, 6" X 6", Polycarbonate, OSHA
Mfr # 8550-256
Zoro # G900700014
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Opti-Shields
- Material Polycarbonate
- Length 6 in
- Shield Type Chip and Splash Shield
- Compatible with Product Type Drill Press, Grinder, Lathe, Mill, Saw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cedarberg
- MFR # 8550-256
- Zoro # G900700014
- Country of Origin United States
- Category Machine Guards
Dimensions
Length | 6 in |
Overall Length | 6 in |
Overall Width | 6 in |
Overall Height | 6 in |
Details
Item | Opti Shield |
For Use With | Opti-Shields |
Material | Polycarbonate |
Shield Type | Chip and Splash Shield |
Compatible with Product Type | Drill Press, Grinder, Lathe, Mill, Saw |
Guard Type | Machine Guard |
Guard Material | Polycarbonate |
Features | Durable |
Standards | OSHA |
Color | Clear |
Includes | Shield |
Hardware Included | Yes |
Application | Indoor |
Shield Material | Polycarbote |
Hardware Required | No |
For Use With Mfr. Model Number | 8550-226 |
Fits Brand | Cedarberg |
Type | Chip and Splash Shield |
Description
Opti Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.015 (111101500)
- ROBERTS Carpet Knife 2-Sided Carpet, 7 1/4 in L (10-253)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 25/64 (42625)
- MILWAUKEE TOOL 1-11/16" Threaded Steel Hawg Cutter (49-57-1687)
- CEDARBERG Opti-Shield, 12" X 12", Polycarbonate, OSHA (8550-255)
- CEDARBERG Opti-Shield, 6" X 6", Polycarbonate, OSHA (8550-226)
- CEDARBERG 1/2″ OPTI ARM, PLASTIC CLIP, MAGNETIC BASE (8550-250)
- REPAR Safety Guard, 7-7/8 in. Hx11-13/16 in. W (TR-3A-200-CM)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 3'W, Black (800484BK)
- REPAR Lathe Cover, 39-3/8 in. Lx5-29/32 in. W (AR-1000H150)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 2'W, Black (800483BK)
- Cedarberg Machine Guards