Shop All Machine Guards
Cedarberg
Opti-Shield, Replacement Shield, 12" X 12", Polycarbonate, OSHA
Mfr # 8550-259
Zoro # G400700057
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Opti-Shields
- Material Polycarbonate
- Length 12 in
- Guard Material Polycarbonate
- Shield Material Polycarbote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cedarberg
- MFR # 8550-259
- Zoro # G400700057
- Country of Origin United States
- Category Machine Guards
Dimensions
Length | 12 in |
Overall Length | 12 in |
Overall Height | 12 in |
Overall Width | 12 in |
Details
Item | Opti Shield |
For Use With | Opti-Shields |
Material | Polycarbonate |
Guard Material | Polycarbonate |
Shield Material | Polycarbote |
Application | Indoor |
Features | Durable |
Color | Clear |
Includes | Shield |
Standards | OSHA |
Guard Type | Machine Guard |
Shield Type | Chip and Splash Shield |
Hardware Required | No |
Compatible with Product Type | Drill Press, Grinder, Lathe, Mill, Saw |
Hardware Included | Yes |
For Use With Mfr. Model Number | 8550-255 |
Type | Chip and Splash Shield |
Fits Brand | Cedarberg |
Description
Opti Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Bi-Metal Jigsaw, Blade 24T, T-Shank (06268)
- RIDGID Stop Screws, PK2 (39790)
- MILWAUKEE TOOL 12" 24 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5791)
- BAHCO Bahco Half Round File, 6", Bastard Cut, 33 TPI (1-210-06-1-0)
- CEDARBERG Opti-Shield, 12" X 12", Polycarbonate, OSHA (8550-255)
- CEDARBERG Opti-Shield, Replacement Shield, 9" X 9", Polycarbonate, OSHA (8550-421)
- CEDARBERG Opti-Shield, 6" X 6", Polycarbonate, OSHA (8550-226)
- CEDARBERG Opti-Shield, Replacement Shield, 6" X 6", Polycarbonate, OSHA (8550-256)
- CEDARBERG 1/2″ OPTI ARM, PLASTIC CLIP, MAGNETIC BASE (8550-250)
- REPAR Safety Shield, 11-13/16 in. Lx7 in. W (TF-300H180)
- REPAR Safety Shield, 13-25/32 in.Lx7 in.W (TF-350H180)
- Cedarberg Machine Guards