Shop All Machine Guards
Cedarberg
Opti-Shield, 9" X 9", Polycarbonate, OSHA
Mfr # 8550-420
Zoro # G800700039
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Optional C-Clamp Base 60UN6, Spring Clamp Base
- Hardware Included Yes
- Shield Type Chip and Splash Shield
- Guard Material Polycarbonate
- Includes Arm Assembly, Magentic Base, Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cedarberg
- MFR # 8550-420
- Zoro # G800700039
- Country of Origin United States
- Category Machine Guards
Dimensions
Overall Height | 9 in |
Overall Length | 9 in |
Overall Width | 9 in |
Details
Item | Opti Shield |
For Use With | Optional C-Clamp Base 60UN6, Spring Clamp Base |
Hardware Included | Yes |
Shield Type | Chip and Splash Shield |
Guard Material | Polycarbonate |
Includes | Arm Assembly, Magentic Base, Shield |
Standards | OSHA |
Hardware Required | No |
Compatible with Product Type | Drill Press, Grinder, Lathe, Mill, Saw |
Application | Indoor |
Features | Adjustable Length, Durable, Magnetic Base |
Shield Material | Polycarbote |
Guard Type | Lathe Guard, Machine Guard |
Description
Opti Shield, Indoor, Overall Length 9 in, Overall Width 9 in, Overall Height 9 in, Shield Type Chip and Splash Shield, Shield Material Polycarbote, Guard Type Lathe Guard, Machine Guard, Guard Material Polycarbonate, Compatible with Product Type Drill Press, Grinder, Lathe, Mill, Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWN7)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 1/2"R (CF769PF)
- WESTWARD 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (10E217)
- RUKO Tungsten Carbide, Hole Saw, 1-1/8" (105029)
- CEDARBERG Opti-Shield, Replacement Shield, 6" X 6", Polycarbonate, OSHA (8550-256)
- CEDARBERG Opti-Shield, 6" X 6", Polycarbonate, OSHA (8550-226)
- CEDARBERG Opti-Shield, 12" X 12", Polycarbonate, OSHA (8550-255)
- CEDARBERG 1/2″ OPTI ARM, PLASTIC CLIP, MAGNETIC BASE (8550-250)
- REPAR Lathe Cover, 196-55/64 in. Lx9-27/32 in.W (AR-5000H250)
- REPAR Safety Guard, 7-7/8 in. Hx11-13/16 in. W (TR-3A-200-CM)
- REPAR Lathe Chip Shield, 12-13/12 in. H, Yellow (TC-1-CM)
- Cedarberg Machine Guards