Shop All Machine Guards
Cedarberg
Opti-Shield, 6" X 6", Polycarbonate, OSHA
Mfr # 8550-226
Zoro # G300699994
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Optional C-Clamp Base 60UN6
- Guard Material Polycarbonate
- Shield Material Polycarbote
- Hardware Included Yes
- Includes Arm Assembly, Magnetic Base, Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cedarberg
- MFR # 8550-226
- Zoro # G300699994
- Country of Origin United States
- Category Machine Guards
Dimensions
Overall Length | 6 in |
Overall Width | 6 in |
Overall Height | 6 in |
Details
Item | Opti Shield |
For Use With | Optional C-Clamp Base 60UN6 |
Guard Material | Polycarbonate |
Shield Material | Polycarbote |
Hardware Included | Yes |
Includes | Arm Assembly, Magnetic Base, Shield |
Shield Type | Chip and Splash Shield |
Features | Adjustable Length, Durable, Magnetic Base |
Standards | OSHA |
Compatible with Product Type | Drill Press, Grinder, Lathe, Mill, Saw |
Guard Type | Lathe Guard, Machine Guard |
Hardware Required | No |
Application | Indoor |
Description
Opti Shield, Indoor, Overall Length 6 in, Overall Width 6 in, Overall Height 6 in, Shield Type Chip and Splash Shield, Shield Material Polycarbote, Guard Type Lathe Guard, Machine Guard, Guard Material Polycarbonate, Compatible with Product Type Drill Press, Grinder, Lathe, Mill, Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 80 Grit (61786)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (48020)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3206)
- DRILL AMERICA 13/16" Carbide Tipped 3MT Taper Shank Drill Bit (DWDTSCT13/16)
- CEDARBERG Opti-Shield, 12" X 12", Polycarbonate, OSHA (8550-255)
- CEDARBERG Opti-Shield, Replacement Shield, 6" X 6", Polycarbonate, OSHA (8550-256)
- CEDARBERG 1/2″ OPTI ARM, PLASTIC CLIP, MAGNETIC BASE (8550-250)
- REPAR Safety Guard, 5-1/8 in. Hx7-7/8 in. W (TR-7-CM)
- REPAR Safety Shield, 25-19/32 in.Lx9-29/64 in.W (TF-650H240)
- REPAR Lathe Cover, 157-31/64 in. Lx9-27/32 in.W (AR-4000H250)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 8'W, Black (800489BK)
- Cedarberg Machine Guards