Shop All Machine Guards
Cedarberg
Opti-Shield, 12" X 12", Polycarbonate, OSHA
Mfr # 8550-255
Zoro # G000700037
original price:
$80.29
4% off
new price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Optional C-Clamp Base 60UN6, Spring Clamp Base
- Compatible with Product Type Drill Press, Grinder, Lathe, Mill, Saw
- Application Indoor
- Hardware Required No
- Guard Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cedarberg
- MFR # 8550-255
- Zoro # G000700037
- Country of Origin United States
- Category Machine Guards
Dimensions
Overall Width | 12 in |
Overall Height | 12 in |
Overall Length | 12 in |
Details
Item | Opti Shield |
For Use With | Optional C-Clamp Base 60UN6, Spring Clamp Base |
Compatible with Product Type | Drill Press, Grinder, Lathe, Mill, Saw |
Application | Indoor |
Hardware Required | No |
Guard Material | Polycarbonate |
Features | Adjustable Length, Durable, Magnetic Base |
Hardware Included | Yes |
Standards | OSHA |
Guard Type | Lathe Guard, Machine Guard |
Shield Type | Chip and Splash Shield |
Shield Material | Polycarbote |
Includes | Arm Assembly, Magnetic Base, Shield |
Description
Opti Shield, Indoor, Overall Length 12 in, Overall Width 12 in, Overall Height 12 in, Shield Type Chip and Splash Shield, Shield Material Polycarbote, Guard Type Lathe Guard, Machine Guard, Guard Material Polycarbonate, Compatible with Product Type Drill Press, Grinder, Lathe, Mill, Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Siding Overlap Gauge Set, 6 in, Steel (FCG2)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,750 W Watt, Pistol Handle (HG2520E)
- WESTWARD Flat Rivet Chisel, 0.401 In Shank Size Round, 3/4 in Chisel Tip Width, 18 in Overall Length (4MHD8)
- MAKITA Pressurized Water Tank, 2.6 gal. (988-394-610)
- CEDARBERG Opti-Shield, Replacement Shield, 6" X 6", Polycarbonate, OSHA (8550-256)
- CEDARBERG Opti-Shield, 6" X 6", Polycarbonate, OSHA (8550-226)
- CEDARBERG 1/2″ OPTI ARM, PLASTIC CLIP, MAGNETIC BASE (8550-250)
- REPAR Lathe Chip Shield, 12-13/12 in. H, Yellow (TC-1-CM)
- REPAR Safety Guard, 9-29/64 in. Hx11-13/16 in.W (TR-3B-300H240)
- REPAR Safety Guard, 7-7/8 in. Hx4-47/64 in. W (TR-1-CM)
- REPAR Safety Guard, 5-33/64 in. Lx7 in. W (MO-2-POL)
- Cedarberg Machine Guards