Shop All Oil Skimmers
Cedarberg
Oil Skimmer, Belt, 16" Reach, 1 gph Removal
Mfr # 8709-001
Zoro # G100700197
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 16 in
- Includes Mounting Hardware Yes
- Housing Material Plastic
- Belt Material Polyurethane
- Max. Oil Removal 1 gph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cedarberg
- MFR # 8709-001
- Zoro # G100700197
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Belt Width | 1 in |
Details
Item | Oil Skimmer |
Reach | 16 in |
Includes Mounting Hardware | Yes |
Housing Material | Plastic |
Belt Material | Polyurethane |
Max. Oil Removal | 1 gph |
Skimmer Type | Belt Skimmer |
Application | Oil Removal |
Description
Oil Skimmer, Skimmer Type Belt Skimmer, Reach 16 in, Max. Oil Removal 1 gph, Housing Material Plastic, Belt Material Polyurethane, Application Oil Removal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Bull Float, Rnd, 12 x 60 in, Blue Steel (CC749-01)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308065)
- FOWLER Electronic Edge Finder (545756250)
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L (GN6X-8X-S5-----)
- CEDARBERG 1" x 54 Poly Oil Skimmer Belt for 60UN67 (8709-012)
- ZEBRA SKIMMERS Oil Belt Skimmer, 8 In L, Poly Belt (BPF1-08)
- CHIPBLASTER Oil Skimmer, 8 in. L, 10 rpm, 115VAC, 60 Hz (OIL SKIMMER OS-8IN - SKIMBLASTER)
- ABANAKI Oil Boss Skimmer with Pneumatic Pump (OC300P\OC300)
- ABANAKI Oil Boss Skimmer with Electrical Pump (OC300E\OC300)
- ZEBRA SKIMMERS Oil Belt Skimmer, 24 In L (BSF1-24)
- ABANAKI Belt, Replacement (BMMS-18)
- Cedarberg Oil Skimmers