Shop All Hand Taps
Cedarberg
Model 790 Mini-Tapper R, 9"H Table Length, 8-1/2" x 6" W, 10lb
Mfr # 8200-001
Zoro # G500700100
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 1/2 in
- Min. Tap Size #0
- Handle Shape Straight
- Machine Screw Tap Capacity #0, #10, #12, #6, #8, 1/4 in, 5/16 in
- Weight 9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 1/2 in |
Min. Tap Size | #0 |
Max. Tap Size | 5/16 in |
Size | #0, #10, #12, #6, #8, 1/4 in, 5/16 in |
Details
Handle Shape | Straight |
Machine Screw Tap Capacity | #0, #10, #12, #6, #8, 1/4 in, 5/16 in |
Weight | 9 lb |
Locking | Yes |
Material - Machining | Steel |
Includes | #0, #10, #12, #6, #8, 1/4 in, 5/16 in Tap Adapters |
Magnetic | No |
Reversible | Yes |
Wrench Type | Tap |
Measurement System | Fractional Inch, Wire |
Product Type | Tap Wrench |
Fractional Tap Capacity | #0, #10, #12, #6, #8, 1/4 in, 5/16 in |
Function | For Holding Spiral Taps |
Item | Mini Tapper |
Ratcheting Action | No |
Metric Tap Capacity | #12 to #0 |
Ratcheting | No |
Pipe Taps | 1/4 in to 5/16 |
Sliding Or Fixed Handle | Fixed |
Handle Type | T Handle |
Description
Mini Tapper, Handle Type T Handle, Handle Shape Straight, Fractional Tap Capacity #0, #10, #12, #6, #8, 1/4 in, 5/16 in, Machine Screw Tap Capacity #0, #10, #12, #6, #8, 1/4 in, 5/16 in, Metric Tap Capacity #12 to #0, Pipe Taps 1/4 in to 5/16, Overall Length 8 1/2 in, Function For Holding Spiral Point Taps, Includes #0, #10, #12, #6, #8, 1/4 in, 5/16 in Tap Adapters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER mini-Mag Protractor II (544224600)
- PROTO 1/2 in Drive Impact Socket 15 mm Size, Standard Socket, black oxide (J7415MT)
- KRAFT TOOL Round End Gunite Fresno, 30" x 5 (CC652)
- KRAFT TOOL Elite Trowel XtremeFLEX S, 14"x4 (PLE464K)
- CEDARBERG Mini Tapper Adapter Kit, For 8200-001 (8200-043)
- CEDARBERG Ez Tapper Adapter Kit Metric, For8200-002 (8200-044)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 3/8"-16 (DWT54587)
- DRILL AMERICA m32x1.5 HSS Metric Hand Tap (DWTSMT32X1.5)
- DRILL AMERICA 14-24 HSS Machine and Fraction Hand Taper Tap (DWT54397)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 12mm -1.75 (8344)
- DRILL AMERICA m19x2.5 HSS Metric Hand Tap (DWTSMT19X2.5)
- Cedarberg Taps