Shop All Hand Taps
Cedarberg
Model 780 E-Z Tapper, 14" H Table Length, 13" x 8" Wide, 30 lb.
Mfr # 8200-002
Zoro # G800700077
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Machine Screw Tap Capacity #10, #8, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in
- Ratcheting No
- Max. Tap Size 3/4 in
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 13 in |
Max. Tap Size | 3/4 in |
Size | #10, #8, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in |
Min. Tap Size | #8 |
Details
Machine Screw Tap Capacity | #10, #8, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in |
Ratcheting | No |
Reversible | Yes |
Handle Shape | Straight |
Item | Ez Tapper |
Product Type | Tap Wrench |
Magnetic | No |
Ratcheting Action | no |
Wrench Type | Tap |
Fractional Tap Capacity | #10, #8, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in |
Measurement System | Fractional Inch, Wire |
Sliding Or Fixed Handle | Fixed |
Metric Tap Capacity | #10 to #8 |
Locking | Yes |
Weight | 26 lb |
Material - Machining | Steel |
Includes | #10, #8, 1/2 in, 1/4 in, 3/4 in Tap Adapters, 3/8 in, 5/16 in, 5/8 in, 7/16 in |
Handle Type | T Handle |
Function | For Holding Spiral Taps |
Pipe Taps | 1/4 in to 3/4 in |
Description
Ez Tapper, Handle Type T Handle, Handle Shape Straight, Fractional Tap Capacity #10, #8, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, Machine Screw Tap Capacity #10, #8, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, Metric Tap Capacity #10 to #8, Pipe Taps 1/4 in to 3/4 in, Overall Length 13 in, Function For Holding Spiral Taps, Includes #10, #8, 1/2 in, 1/4 in, 3/4 in Tap Adapters, 3/8 in, 5/16 in, 5/8 in, 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (26731D2B41440)
- BETA Square Oil Drain Plug Socket, 10mm (014940280)
- STECK MANUFACTURING CO INC Steck Manufacturing STC20015SB Seam Buster Spot Weld Chisel (STC20015SB)
- FLUKE 8 in Diagonal Cutter High Leverage, Steel (INDC8)
- CEDARBERG Mini Tapper Adapter Kit, For 8200-001 (8200-043)
- CEDARBERG Ez Tapper Adapter Kit Metric, For8200-002 (8200-044)
- CEDARBERG Model 790 Mini-Tapper R, 9"H Table Length, 8-1/2" x 6" W, 10lb (8200-001)
- REGAL CUTTING TOOLS M6 x 1 D5 4 Flt. Metric Hand Tap Set (029509AS)
- EAGLE TAPTEK CUTTING TOOLS 4in TPI 40 BOTTOM HAND TAP (HT-440-B-I)
- REGAL CUTTING TOOLS M20 x 1.5 Hand Tap D3 4 Flt Plug (020430AS)
- REGAL CUTTING TOOLS 1/4-28 H3 4 Flt. Taper Hand Tap (008352AS)
- Cedarberg Hand Taps