Shop All Hand Taps
Cedarberg
Mini Tapper Adapter Kit, For 8200-001
Mfr # 8200-043
Zoro # G000700105
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metalworking
- Length 1 in
- Includes Mini Tapper Adapters
- Features Feather Touch Control, Large Ribbed, Sensitive Tapping, Portable
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 1 in |
Details
Application | Metalworking |
Item | Mini Tapper Adapter Kit |
Includes | Mini Tapper Adapters |
Features | Feather Touch Control, Large Ribbed, Sensitive Tapping, Portable |
Material | Metal |
Fits Brand | Cedarberg |
Color | Silver |
For Use With Mfr. Model Number | 8200-001 |
For Use With | Model 790 Mini-Tapper |
Description
Mini Tapper Adapter Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN PWC50 Pneumatic 16-Gauge 1" Wide Crown Stapler (PWC50)
- STANLEY 16 ft Tape Measure, 1 1/4 in Blade (70-455A)
- DYNABRADE Right Angle Disc Sander 4In-102Mm Dia. (54427)
- GEARWRENCH 1/4" Drive 72 Geared Teeth Roto Head Style Roto Ratchet, 6.75" L, Bright Chrome Finish (81224)
- CEDARBERG Ez Tapper Adapter Kit Metric, For8200-002 (8200-044)
- CEDARBERG Model 790 Mini-Tapper R, 9"H Table Length, 8-1/2" x 6" W, 10lb (8200-001)
- KODIAK CUTTING TOOLS M12X1.25 Standard Hand Tap Metric TIN Coated (5543849)
- DRILL AMERICA 5/16"-18 HSS Tin Coated Plug Tap (T/A54505TN)
- DRILL AMERICA 8-32 HSS Machine and Fraction Hand Tap Set (DWT54280)
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 7/8"-14 (DWT54891)
- DRILL AMERICA 1/2"-13 HSS Tin Coated 3 Flute Spiral Pointed Tap (T/A57215TN)
- Cedarberg Hand Taps