Shop All Flexible Hose Systems
Cedarberg
Magna Flow Base
Mfr # 8702-043
Zoro # G400700132
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Magna-Flow Dual Pac, Magna-Flow Single Pac
- Includes Magnetic Base Replacement for Magna Flow
- Length 3 in
- Features Flexible Hose, Magnetic Base, Non-Corrosive
- Material Plastic; Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cedarberg
- MFR # 8702-043
- Zoro # G400700132
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Length | 3 in |
Details
Item | Magna Flow Base |
For Use With | Magna-Flow Dual Pac, Magna-Flow Single Pac |
Includes | Magnetic Base Replacement for Magna Flow |
Features | Flexible Hose, Magnetic Base, Non-Corrosive |
Material | Plastic; Metal |
For Use With Mfr. Model Number | 8525-262, 8525-263 |
Application | Metalworking |
Color | Black |
Fits Brand | Cedarberg |
Description
Magna Flow Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 4500mm Outside Length, 22mm Top Width, 1 Ribs (SPC4500)
- CARLISLE BX35 Gold-Ribbon Cog-Belt (BX35)
- BANDO S8M-720 Timing Belt, 150-S8M-720 (150-S8M-720)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Single Acting (5ZEA0)
- CEDARBERG Magna Flow Dual, For Coolant Hose Set-Up And Quick Maintenance (8525-263)
- CEDARBERG Magna Flow Single, For Coolant Hose Set-Up And Quick Maintenance (8525-262)
- CEDARBERG 1/2″ ID Hose Segment, Black, Plastic, (APPROX 12″) (8450-155)
- LOC-LINE Vacuum Hose Slide Valve, Anti Static (81308as)
- LOC-LINE Acid Resist, 50 Ft. Coil, 1/4In (46421)
- LOC-LINE 50 Ft. Coil Hose, 1/4 Inch (49421)
- LOC-LINE Sheet Metal Duct Adapter (81207)
- Cedarberg Flexible Hose Systems