Shop All Mounting Base
Cedarberg
MAG BASE 82# PULL 2-5/8″ dia., 1/2″ Adapter
Mfr # 8702-013
Zoro # G800700091
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 in
- Fits Brand Cedarberg
- For Use With Opti-View Pac
- Features Hold Snap-Loc System
- Includes 1/2 in Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cedarberg
- MFR # 8702-013
- Zoro # G800700091
- Country of Origin United States
- Category Mounting Base
Dimensions
Length | 3 in |
Details
Fits Brand | Cedarberg |
For Use With | Opti-View Pac |
Features | Hold Snap-Loc System |
Includes | 1/2 in Adapter |
Color | Black, Silver |
Material | Metal |
Item | Mag Base |
Application | Opti-Arm, Opti-Lights, Opti-Shields, Opti-View |
For Use With Mfr. Model Number | 8550-283 |
Description
Mag Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Corded Band File, 8.5 A (BFE 9-20 Set)
- STARRETT Surface Plate Cover, Black Vinyl, 36x48 In (83028)
- MILWAUKEE TOOL Long Handle Tool Rack for PACKOUT Wall-Mounted Storage (48-22-8349)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 1/4"-20 Thread, 1.77" Handle Length (RH-21)
- CEDARBERG Spring Clamp Base, Plastic, 1/2" adapter (8702-033)
- BOSTON GEAR Mounting Base (56442)
- DAYTON Mounting Base (1A507)
- WINSMITH Mounting Plate (E13WT)
- DAYTON Mounting Base (6X093)
- DAYTON Mounting Base (4RN65)
- DAYTON Mounting Base (6X499)
- Cedarberg Mounting Base