Shop All Hand Taps
Cedarberg
Ez Tapper Adapter Kit Metric, For8200-002
Mfr # 8200-044
Zoro # G100700135
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Application Metalworking
- For Use With Model 780 E-Z Tapper
- Fits Brand Cedarberg
- Includes EZ Tappper Adapters Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 1 in |
Details
Material | Metal |
Application | Metalworking |
For Use With | Model 780 E-Z Tapper |
Item | Ez Tapper Adapter Kit Metric |
Fits Brand | Cedarberg |
Includes | EZ Tappper Adapters Metric |
Color | Silver |
Features | Portable, Removable Tap Spindle Wrench |
For Use With Mfr. Model Number | 8200-002 |
Description
Ez Tapper Adapter Kit Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Insulated Tool Set, 18 pc. (35-9101)
- CTA MANUFACTURING 1/4" Drive, T20 SAE Socket, 5 Points (9684)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4054D)
- WIHA Insulated Slotted Screwdriver 7/64 in Round (32002)
- CEDARBERG Mini Tapper Adapter Kit, For 8200-001 (8200-043)
- CEDARBERG Model 790 Mini-Tapper R, 9"H Table Length, 8-1/2" x 6" W, 10lb (8200-001)
- SOWA HIGH PERFORMANCE TAPS M5 x 0.8mm H.S.S. Metric Taper Hand Taps (123497)
- KODIAK CUTTING TOOLS M6X1.0 Standard Hand Tap Metric TIN Coated (5543684)
- DRILL AMERICA m9x1 HSS Metric Hand Tap (DWTSMT9X1)
- DRILL AMERICA 8-32 Carbon Steel Taper Hand Tap (DWTT8-32)
- DRILL AMERICA m36x1.5 HSS Metric Hand Tap (DWTSMT36X1.5)
- Cedarberg Taps