Shop All Hand Taps
Cedarberg
Ez Tapper Adapter Kit, For 8200-002
Mfr # 8200-042
Zoro # G800700213
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- For Use With Mfr. Model Number 8200-002
- For Use With Model 780 E-Z Tapper
- Length 1 in
- Fits Brand Cedarberg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 1 in |
Details
Material | Metal |
For Use With Mfr. Model Number | 8200-002 |
For Use With | Model 780 E-Z Tapper |
Item | Ez Tapper Adapter Kit |
Fits Brand | Cedarberg |
Features | Portable, Removable Tap Spindle Wrench |
Includes | EZ Tap Adapters Standard |
Color | Silver |
Application | Metalworking |
Description
Ez Tapper Adapter Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 1/2 (AMGDS-804-7B)
- DREMEL Mandrel, Screw (401)
- DRILL AMERICA #7 Carbon Steel Screw Extractor (DEWEZ7)
- IDEAL Hole Saw, 2-1/8 (36-535)
- CEDARBERG Ez Tapper Adapter Kit Metric, For8200-002 (8200-044)
- CEDARBERG Mini Tapper Adapter Kit, For 8200-001 (8200-043)
- CEDARBERG Model 790 Mini-Tapper R, 9"H Table Length, 8-1/2" x 6" W, 10lb (8200-001)
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 7/8"-14 (DWT54893)
- EAGLE TAPTEK CUTTING TOOLS 1in TPI 8 PLUG HAND TAP (HT-10000-8-P-I)
- KODIAK CUTTING TOOLS 5/16-24 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499175)
- DRILLCO 3-1/4-8, HSS Bottoming Tap (25A416B)
- Cedarberg Hand Taps