Shop All Flexible Hose Systems
Cedarberg
Ez Mist Tube Assembly, For 8703-002
Mfr # 8703-006
Zoro # G700700160
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With E-Z Mist Precision Control System
- Includes Replacement Hose Assembly
- Length 12 in
- Color Black, Clear, Silver
- Features Non-Corrosive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cedarberg
- MFR # 8703-006
- Zoro # G700700160
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Length | 12 in |
Details
Item | Ez Mist Tube Assembly |
For Use With | E-Z Mist Precision Control System |
Includes | Replacement Hose Assembly |
Color | Black, Clear, Silver |
Features | Non-Corrosive |
Fits Brand | Cedarberg |
For Use With Mfr. Model Number | 8703-002 |
Application | Metalworking |
Material | Plastic |
Description
Ez Mist Tube Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.812 x 65.4in OC (2926V646)
- DIXON Male to Thor Coupler, (M)NPT, 1/2, Steel (4PM4)
- MILWAUKEE TOOL Cordless Grease Gun Kit, 12.0V (2446-21XC, 48-11-2440)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (VHC12-12M)
- CEDARBERG Magna Flow Dual, For Coolant Hose Set-Up And Quick Maintenance (8525-263)
- CEDARBERG Magna Flow Single, For Coolant Hose Set-Up And Quick Maintenance (8525-262)
- CEDARBERG 1/2″ ID Hose Segment, Black, Plastic, (APPROX 12″) (8450-155)
- LOC-LINE System Adapter, 3/4 to 1/2In, PK20 (69548)
- LOC-LINE Valve, Inline, Pk2 (32094)
- LOC-LINE NPT Connector, Black, 3/8", PK50 (59864-BLK)
- LOC-LINE Vac Hose Segment Pack, 2 1/2 Dia, PK180 (89220)
- Cedarberg Flexible Hose Systems