Shop All Flexible Hose Systems
Cedarberg
Ez Mist Regulator, For 8703-002
Mfr # 6420-001
Zoro # G400700279
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Non-Corrosive
- Material Plastic
- Includes Replacement Regulator
- For Use With E-Z Mist Precision Control System
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cedarberg
- MFR # 6420-001
- Zoro # G400700279
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Length | 2 in |
Details
Item | Ez Mist Regulator |
Features | Non-Corrosive |
Material | Plastic |
Includes | Replacement Regulator |
For Use With | E-Z Mist Precision Control System |
Application | Metalworking |
Color | Black |
Fits Brand | Cedarberg |
For Use With Mfr. Model Number | 8703-002 |
Description
Ez Mist Regulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLAIR Air Tank, 10 Gal., Steel, Portable (AIRKEG2)
- GATES Multi-Speed Belts, 1626V290 (1626V290)
- HEPCOMOTION Lubricator, Flanged, 50 mm Lx33.5 mm H (LB76F)
- SCHNEIDER ELECTRIC Communication Module, CANopen Daisy (VW3A3608)
- CEDARBERG Magna Flow Single, For Coolant Hose Set-Up And Quick Maintenance (8525-262)
- CEDARBERG 1/2″ ID Hose Segment, Black, Plastic, (APPROX 12″) (8450-155)
- CEDARBERG Magna Flow Dual, For Coolant Hose Set-Up And Quick Maintenance (8525-263)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK10 (79020-G)
- LOC-LINE Flex Hose Round Nozzle, 3/4 In, PK4 (61502)
- LOC-LINE Round Nozzle, 4.5-Pk10 (89223)
- LOC-LINE Flare Nozzle, Black, 1-1/4", PK20 (59867-BLK)
- Cedarberg Flexible Hose Systems