Shop All Flexible Hose Systems
Cedarberg
Ez Mist Aspirator, For 8703-002
Mfr # 6460-001
Zoro # G600700086
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With E-Z Mist Precision Control System
- Includes Replacement Aspiratior
- Material Plastic; Metal
- Length 12 in
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cedarberg
- MFR # 6460-001
- Zoro # G600700086
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Length | 12 in |
Details
Item | Ez Mist Aspirator |
For Use With | E-Z Mist Precision Control System |
Includes | Replacement Aspiratior |
Material | Plastic; Metal |
Application | Metalworking |
For Use With Mfr. Model Number | 8703-002 |
Features | Non-Corrosive |
Color | Black, Clear |
Fits Brand | Cedarberg |
Description
Ez Mist Aspirator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 71991 SNAPPER 381450HBVE Belt for Eng. To Deck, 4LK600 (4LK600)
- WARNER LINEAR Linear Actuator, 115VAC, 1200 lb., 12 In (K2XG10-115V-12)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X08)
- CEDARBERG Magna Flow Single, For Coolant Hose Set-Up And Quick Maintenance (8525-262)
- CEDARBERG 1/2″ ID Hose Segment, Black, Plastic, (APPROX 12″) (8450-155)
- CEDARBERG Magna Flow Dual, For Coolant Hose Set-Up And Quick Maintenance (8525-263)
- LOC-LINE Quick Set Shield(TM) Kit, 6 In by 8 In (60525)
- LOC-LINE Nozzle, 1/8 In, Pk4 (41403)
- LOC-LINE Hose, 1/4", 5ft., Coil (49419)
- LOC-LINE Acid Resist, Male, NPT Connector, 1/2, PK50 (57865)
- Cedarberg Flexible Hose Systems