Shop All Machine Guards
Cedarberg
1/2″ OPTI ARM, PLASTIC CLIP, MAGNETIC BASE
Mfr # 8550-250
Zoro # G700700030
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Opti-View Pac
- Material Plastic
- Length 4 in
- Features Adjustable Length, Easy Adjust
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cedarberg
- MFR # 8550-250
- Zoro # G700700030
- Country of Origin United States
- Category Machine Guards
Dimensions
Length | 4 in |
Details
Item | Opti Arm |
For Use With | Opti-View Pac |
Material | Plastic |
Features | Adjustable Length, Easy Adjust |
Color | Black |
Application | Snap-Loc C-Clamp Base, Spring Clamp Base |
Fits Brand | Cedarberg |
For Use With Mfr. Model Number | 8550-283 |
Description
Opti Arm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in. x 12 in. Straight Shank Rebar Cutter (48-20-6778)
- MAYHEW PRO Cold Chisel, 1/4 in. x 5 in., Steel, BO (10200)
- SIMONDS File HDL, #T6, Wood, Threaded Insert (73992800)
- KO-KEN Socket 21mm Nut Grip 29mm 3/8 Sq. Drive (3450M-21)
- CEDARBERG Opti-Shield, 12" X 12", Polycarbonate, OSHA (8550-255)
- CEDARBERG Opti-Shield, Replacement Shield, 6" X 6", Polycarbonate, OSHA (8550-256)
- CEDARBERG Opti-Shield, 6" X 6", Polycarbonate, OSHA (8550-226)
- FERNDALE MACHINERY Lead/Feed Screw Guard, 24 in. L (IR-COIL-24)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 4'W, Black (800485BK)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 2'W, Black (800483BK)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-400H240)
- Cedarberg Machine Guards