Shop All Flexible Hose Systems
Cedarberg
1/2″ ID Hose Segment, Black, Plastic, (APPROX 12″)
Mfr # 8450-155
Zoro # G000700013
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Opti-View Pac
- Fits Brand Cedarberg
- Includes 1/2 in Adapter
- Application Snap-Loc C-Clamp Base, Spring Clamp Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cedarberg
- MFR # 8450-155
- Zoro # G000700013
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Length | 12 in |
Details
Item | Snap Loc |
Material | Plastic |
For Use With | Opti-View Pac |
Fits Brand | Cedarberg |
Includes | 1/2 in Adapter |
Application | Snap-Loc C-Clamp Base, Spring Clamp Base |
Features | Adjustable Length, Easy Adjust |
For Use With Mfr. Model Number | 8550-283 |
Color | Black |
Description
Snap Loc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEXALL Super Slick Stuff 11 Oz. Aerosol Multi-Purpose Lubricant (02001)
- TIMKEN TIM 09195AB#0, Tapered Roller Bearing 4 Od, Trb Single Cup Flanged 4 Od (09195AB#0)
- TOMPKINS Hydraulic Fitting-Steel12MJ-16MP (2404-12-16)
- MILTON Hex Coupling, 1/4" FNPT, PK100 (643BK)
- CEDARBERG Magna Flow Single, For Coolant Hose Set-Up And Quick Maintenance (8525-262)
- CEDARBERG Magna Flow Dual, For Coolant Hose Set-Up And Quick Maintenance (8525-263)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK10 (79070-BLK)
- LOC-LINE NPT Connector, Gray, 3/4", PK50 (69545-G)
- LOC-LINE Male NPT Valve, 1/2 In, PK2 (32092)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41743)
- LOC-LINE BSPT Connector, 3/8In, PK50 (59876)
- Cedarberg Flexible Hose Systems