Shop All Oil Skimmers
Cedarberg
1" x 54 Poly Oil Skimmer Belt for 60UN67
Mfr # 8709-012
Zoro # G500700032
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type 1" x 54 Poly Oil Skimmer Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cedarberg
- MFR # 8709-012
- Zoro # G500700032
- Country of Origin United States
- Category Oil Skimmers
Details
Item | 1" x 54 Poly Oil Skimmer Belt |
Accessory Type | 1" x 54 Poly Oil Skimmer Belt |
Description
1 In. x 54 Poly Oil Skimmer Belt, Compatible Grainger Part Number 60UN67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 17/64" PILOT POINT(R) drill bit - Bulk (DW1917B)
- BIG HORN Standard Track Miter Gauge (14605)
- KLEIN TOOLS Black Leather 4 Pockets, 5118P4 (5118P4)
- THRIFCO PLUMBING 20 Inch Plastic Hair Snake (5006030)
- ZEBRA SKIMMERS FZ17 Replacement Pump, 115V, 1 gpm (FXP11.3)
- ABANAKI Skimmer, Disc, 12 In (SCD12)
- ABANAKI Skimmer, Disc, 12 In, 7 RPM, 110VAC (SMD12)
- ABANAKI Skimmer Belt, 24 In, For 6Y752 (BT2S-0030)
- ALFA LAVAL Cleaning system for removal of tramp oil and particulate from metalworking and wash fluids, 1.2 GPM (Alfie 200)
- ABANAKI Oil Boss Skimmer with Electrical Pump (OC300E\OC300)
- ABANAKI Tube Oil Skimmer, Tube Tastic(TM) (STUBE1)
- Cedarberg Oil Skimmers