Shop All Tarp Accessories
Cedar Industries
Hay Anchors
Mfr # HA_50-pk
Zoro # G602697469
product price: $183.99
/pk 50, $3.68/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polypropylene
- Length 14.2
- Height 6.5
- Width 14.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cedar Industries
- MFR # HA_50-pk
- Zoro # G602697469
- UPC # 713757706308
- Country of Origin United States
- Category Tarp Accessories
Dimensions
Length | 14.2 |
Height | 6.5 |
Width | 14.2 |
Outside Diameter | 9 |
Details
Color | Orange |
Material | Polypropylene |
Description
Innovative Hay Anchors are quickly inserted by hand, 3/4" socket or impact driver and resist pull out - even in highly compacted bales. Anchors are reusable and feature tie points for "S" hooks.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Shadowed Predator Black Panther Statue: Large (JQ4019)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 100"W x 100"D x 32"H (UTS10010032)
- TITAN CONTROLS Digital Timer 2Outlet (HGC734105)
- GLOBAL FLAGS UNLIMITED American Cotton Sewn Stick Flag with Spear 12"x18" (205718)
- CEDAR INDUSTRIES Hay Anchors (HA_25-pk)
- CEDAR INDUSTRIES Hay Anchors (HA_12-pk)
- APEX FOT T-THRU FTNG 1"" (802336)
- EASYKLIP Midi Clip-Green, 220Lbs Cap & Grabs Tarp, Netting, 1/4" Thick, PK4 (4103)
- TARPS NOW 41" Rubber EPDM Tarp Straps (TA-RTS-41-50)
- APEX FOOT PAD 1"" (802320)
- CUTSHAW INDUSTRIES 18" Hook Stake, Unpainted (62518BNP)
- Cedar Industries Tarp Accessories