Shop All Uninterruptible Power Supplies (UPS)
Cedar Green
Cedar Green B222-3 Cedar Hang - Ups - 18 Piece
Mfr # B222-3
Zoro # G503731835
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cedar Green
- MFR # B222-3
- Zoro # G503731835
- UPC # 659490902228
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Description
Create your own cedar closet by hanging our cedar hang-ups on your wardrobe bar or rod. The Cedar hang-ups will keep your clothes smelling fresh. They will eliminate odors, mildew, and absorb moisture. They are a natural repellant against moths and all types of insect. This special volume pack gives you sixteen hang-ups to spread throughout one large closet or many closets.
Specifications- Pack: 18 Pack
- Dimension: 4" H x 6" W x 10" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EM6500SXK2AN)
- CANTEX Elbow, 90 Degree, 36" Radius, 2 In., PVC (5133848)
- GARDNER BENDER Underground UF Splice Kit (HST-1300)
- DESIGNS OF DISTINCTION Quad Levington Switch Plate - White Oak (01454003WK1)
- MARUSON Maruson Maruson Pro-2000LCD 2000VA Line Interactive Uninterruptible Power Supply (Maruson Pro-2000LCD)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (BC350)
- TRIPP LITE Line Interactive UPS, Out: 115/120V AC , In:120V AC (AVR750UTAA)
- VERTIV Gxt5 3Kva 208V L6-20P Ups (GXT5-3KL620RT2UXL)
- TRIPP LITE UPS System, 3 kVA, 9 Outlets, Rack, Out: 120V AC , In:120V AC (SMART3000RM2UN)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- Cedar Green Power Systems