Shop All Door Louver & Lite Kits
Ceco
Window Frame Kit, 5x20 In
Mfr # LT-B1 5 X 20
Zoro # G8986135
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20-Gauge Galvannealed Steel
- Opening Height 22 in
- Opening Width 7 in
- Window Height 20 in
- For Use With Hollow Metal Doors 1 3/4 in Thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceco
- MFR # LT-B1 5 X 20
- Zoro # G8986135
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 22 in |
Opening Width | 7 in |
Window Height | 20 in |
Window Width | 5 in |
Details
Item | Door Window Frame Kit |
Material | 20-Gauge Galvannealed Steel |
For Use With | Hollow Metal Doors 1 3/4 in Thick |
Finish | Galvannealed |
Includes | Glass Not Included |
Agency Compliance | UL |
Description
Door Window Frame Kit, Material 20-gauge galvanealed Steel, Opening Height 22 In., Opening Width 7 In., Window Height 20 In., Window Width 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Koln Handleset with Square Thumb Turn, Bergen Square Handleset Trim, Satin Nickel (KN507-S-BG-SQ 15)
- ZORO SELECT O-Ring, Dash 113, Viton, 0.1 In., PK25 (1RGU4)
- MSI Eden Statuary SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0473-SAM)
- SIMPLEX Kaba Left Hand Mechanical Pushbutton Lever Lock Combination; Passage; and Key Override; Best (LL1041B26D)
- CECO Window Frame Kit, 24x30 In (LT-B1 24 x 30)
- CECO Window Frame Kit, 22x28 In (LT-B1 22 X 28)
- CECO Window Frame Kit, 3x33 In (LT-B1 3 X 33)
- NATIONAL GUARD Wired Glass, Wired Glass (L-PROTECT3-23X31)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-RD-24)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-24x32)
- NATIONAL GUARD Self Attaching Door Louver, Steel (L-700-RXDKB-14x12)
- Ceco Door Louver & Lite Kits