Shop All Door Louver & Lite Kits
Ceco
Window Frame Kit, 4x25 In
Mfr # LT-B1 4 X 25
Zoro # G8986126
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20-Gauge Galvannealed Steel
- Opening Height 27 in
- Opening Width 6 in
- Includes Glass Not Included
- For Use With Hollow Metal Doors 1 3/4 in Thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # LT-B1 4 X 25
- Zoro # G8986126
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 27 in |
Opening Width | 6 in |
Window Width | 4 in |
Window Height | 25 in |
Details
Item | Door Window Frame Kit |
Material | 20-Gauge Galvannealed Steel |
Includes | Glass Not Included |
For Use With | Hollow Metal Doors 1 3/4 in Thick |
Finish | Galvannealed |
Agency Compliance | UL |
Description
Door Window Frame Kit, Material 20-gauge galvanealed Steel, Opening Height 27 In., Opening Width 6 In., Window Height 25 In., Window Width 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN KeyKrafter House/Office Universal Key Blank 71 IN29 Y1 Y1E Single, 10PK (88054)
- CODEL DOORS 34" x 80" Primed Hardboard Solid Core Flush Slab Door (2168FSCPHB)
- ZORO SELECT Square Profile Viton O-Ring, Dash 120, PK5 (ZUSAVSQ70120)
- JACKSON Bottom Bolt Guide Assembly for Concealed Vertical Rod Exit Devices Dark Bronze (30320313)
- CECO Window Frame Kit, 3x33 In (LT-B1 3 X 33)
- CECO Window Frame Kit, 24x30 In (LT-B1 24 x 30)
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Gry Primer (L-FRA100-PYRANF-GT118-7x22)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-12x12)
- NATIONAL GUARD 18" x 18" Fusible Link Louver for 1-3/4" 90 Minute Fire Rated Doors (L190018X18)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-12x12)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-RD-24)
- Ceco Door Louver & Lite Kits