Shop All Door Louver & Lite Kits
Ceco
Window Frame Kit, 10x10 In
Mfr # LT-B1 10 X 10
Zoro # G8986144
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20-Gauge Galvannealed Steel
- Opening Height 12 in
- Opening Width 12 in
- Includes Glass Not Included
- Window Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # LT-B1 10 X 10
- Zoro # G8986144
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 12 in |
Opening Width | 12 in |
Window Width | 10 in |
Window Height | 10 in |
Details
Item | Door Window Frame Kit |
Material | 20-Gauge Galvannealed Steel |
Includes | Glass Not Included |
Finish | Galvannealed |
For Use With | Hollow Metal Doors 1 3/4 in Thick |
Agency Compliance | UL |
Description
Door Window Frame Kit, Material 20-gauge galvanealed Steel, Opening Height 12 In., Opening Width 12 In., Window Height 10 In., Window Width 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Legions Lunar Silver 24 In. X 24 In. Matte Porcelain Paver Tile, 2PK (ZOR-LSC-0041)
- MASTER LOCK Master Lock Padlock (6627LJ D04 6PIN KZ)
- ANDOVA TILES SAMPLE Loic 0375 x 1625 Glass Brick Joint Mosaic Tile (SAM-ANDLOI448)
- YALE Lever Lockset, Mechanical, Entrance (B-AU4607LN x 626)
- CECO Window Frame Kit, 22x28 In (LT-B1 22 X 28)
- CECO Window Frame Kit, 24x30 In (LT-B1 24 x 30)
- CECO Window Frame Kit, 3x33 In (LT-B1 3 X 33)
- NATIONAL GUARD Window Frame Kit, H. 24 In, W. 24 In (L-FRA100-24x24)
- NATIONAL GUARD Window Frame Kit, H. 6 In, W. 27 In (L-FRA100DKB-6x27)
- NATIONAL GUARD Window Frame Kit, 32 In H, 24In W (L-FRA100-24x32)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-24x30)
- Ceco Door Louver & Lite Kits