Shop All Security Doors
Ceco
Vision Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1
Mfr # CHMD X VL30 70 X MORT-CE-18ga-WG
Zoro # G9866166
product price: $940.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$940.99
Free 30-Day Returns
Key Features
- Door Design Vision Lite
- Door Type 1
- Lock Type Mortise
- Door Opening Height 84 in
- Door Opening Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMD X VL30 70 X MORT-CE-18ga-WG
- Zoro # G9866166
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 36 in |
Window Height | 11 in |
Dimension B | 39 5/8 in |
Window Width | 11 in |
Dimension C | 72 5/8 in |
Dimension E | 38 7/16 in |
Dimension a | 6 5/8 in |
Details
Item | Vision Light Steel Door with Glass |
Door Design | Vision Lite |
Door Type | 1 |
Lock Type | Mortise |
Thickness | 1 3/4 in |
Material | 18-gauge |
Fire Rating | 1-1/2 hr |
Agency Compliance | 1 1/2 Hour Fire Rating, UL |
Includes | Doors With Glass |
Security Door Color | Gray |
Thermal Insulation U-Factor | 0.41 |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Vision Light Steel Door with Glass, Door Type 1, Lock Type Mortise, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 6-5/8 In., 39-5/8 In., 72-5/8 In., 38-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Grommets & O-Rings For 1225 Cartridge (92451)
- PRIMELINE TOOLS Closet Door Roller, Back, 3/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (MP6649)
- STRYBUC Die Cast Tilt Corner Key (900-17541)
- MSI Praia Crema 24 in. X 48 in. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0604)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG30 70 x MORT-CE-18ga)
- CECO Half Glass Steel Door, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-MORT-ST-18ga)
- CECO Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 2 (CHMDL 30 68- 12 x12 Vent CU)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 70 x CYL-ST-18ga)
- CECO Half Glass Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 68 x CYL-CE-18ga)
- CECO Flush Steel Door, 80 in H, 30 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x FL26 68 x CYL-ST-18ga)
- CECO Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD X HG30 70 X CYL-CE-16ga-WG)
- Ceco Security Doors