Shop All Security Doors
Ceco
Vision Light Steel Door with Glass, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 3
Mfr # CHMD X VL28 68 X MORT-ST-18ga-WG
Zoro # G9862535
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$910.99
Free 30-Day Returns
Key Features
- Door Design Vision Lite
- Door Type 3
- Lock Type Mortise
- Door Opening Height 80 in
- Door Opening Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceco
- MFR # CHMD X VL28 68 X MORT-ST-18ga-WG
- Zoro # G9862535
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 32 in |
Window Height | 11 in |
Dimension C | 67 1/4 in |
Window Width | 11 in |
Dimension B | 37 5/16 in |
Dimension a | 7 3/8 in |
Details
Item | Vision Light Steel Door with Glass |
Door Design | Vision Lite |
Door Type | 3 |
Lock Type | Mortise |
Thickness | 1 3/4 in |
Material | 18-gauge |
Fire Rating | 1-1/2 hr |
Security Door Color | Gray |
Agency Compliance | 1 1/2 Hour Fire Rating, UL |
Includes | Doors With Glass |
Thermal Insulation U-Factor | 0.41 |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Vision Light Steel Door with Glass, Door Type 3, Lock Type Mortise, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 32 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 7-3/8 In., 37-5/16 In., 67-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM TAIL Fork Jaw Cable Hand Railing (RT FJ-01)
- FALCON Deadbolt, HD, Satin Chrome, SFIC Not Incl. (D241B 626)
- ZORO SELECT O-Ring, Dash 273, Viton, 0.13 In., PK2 (U38871.012.0975)
- FLEXITALLIC Metal Gasket, 4-3/4in. In, 7-41/64in. Out (040060008)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 70 x CYL-ST-18ga)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 68-LHR-CYL-CU)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x VL30 70 x CYL-CU-18ga)
- CECO Hollow Metal Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x FL30 68 x MORT-ST-16ga)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG30 70 x MORT-CE-18ga)
- CECO Security Door, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (RSHL-3-3070-RHR-ST)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x NL30 68 x MORT-CU-18ga)
- Ceco Doors