Shop All Security Doors
Ceco
Vision Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3
Mfr # CHMD x VL30 68 x CYL-ST-18ga
Zoro # G2170397
product price: $735.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$735.99
Free 30-Day Returns
Key Features
- Door Design Vision Lite
- Door Type 3
- Lock Type Cylindrical
- Door Opening Height 80 in
- Door Opening Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMD x VL30 68 x CYL-ST-18ga
- Zoro # G2170397
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 36 in |
Dimension C | 67 1/4 in |
Window Height | 11 in |
Dimension B | 37 5/16 in |
Window Width | 11 in |
Dimension a | 7 3/8 in |
Details
Item | Vision Light Steel Door |
Door Design | Vision Lite |
Door Type | 3 |
Lock Type | Cylindrical |
Thickness | 1 3/4 in |
Material | 18-gauge |
Fire Rating | 1-1/2 hr |
Thermal Insulation U-Factor | 0.41 |
Agency Compliance | UL |
Includes | Doors Without Glass |
Security Door Color | Gray |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Vision Light Steel Door, Door Type 3, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, Includes Glass Not Included, 7-3/8 In., 37-5/16 In., 67-1/4 In., 38-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 250 psi, 2 In (GASK-QCV200-G)
- BLUM -45 Degree Soft-closing Inserta Overlay Angle Hinge (79B3490)
- EKENA MILLWORK 3"W x 48"L Flexible Black Beam Strap w/ Bolts for Ekena Faux Wood Beams (BMSTRF03X48TRBL)
- SPD Welded Blade End Gas Spring (GSWB436667)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x NL30 70 x MORT-ST-16ga-WG)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 68-LHR-CYL-CU)
- CECO Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD X HG30 70 X CYL-CE-16ga-WG)
- CECO Flush Double Door, LHR, 80 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 2 (OI 18CRS 6068 F LHRA C1 LC1 BU-CU)
- CECO Hollow Metal Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x FL30 68 x MORT-ST-16ga)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 70 x MORT-CU-18ga)
- CECO Flush Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x FL28 70 x CYL-CU-16ga)
- Ceco Doors