Shop All Security Doors
Ceco
Vision Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1
Mfr # CHMD x VL30 68 x CYL-CE-18ga
Zoro # G2170616
product price: $757.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$757.99
Free 30-Day Returns
Key Features
- Door Design Vision Lite
- Door Type 1
- Lock Type Cylindrical
- Door Opening Height 80 in
- Door Opening Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMD x VL30 68 x CYL-CE-18ga
- Zoro # G2170616
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 36 in |
Dimension C | 68 5/8 in |
Window Height | 11 in |
Dimension B | 37 5/8 in |
Window Width | 11 in |
Dimension E | 34 7/16 in |
Dimension a | 6 5/8 in |
Details
Item | Vision Light Steel Door |
Door Design | Vision Lite |
Door Type | 1 |
Lock Type | Cylindrical |
Thickness | 1 3/4 in |
Material | 18-gauge |
Fire Rating | 1-1/2 hr |
Includes | Doors Without Glass |
Agency Compliance | UL |
Thermal Insulation U-Factor | 0.41 |
Security Door Color | Gray |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Vision Light Steel Door, Door Type 1, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, Includes Glass Not Included, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In., 34-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKLY Lockly: Secure Lux Mortise Edition, 5-in-1 access - Venetian Bronze finish (LCK-PGD829AFVB)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 1 Button, Surface Mount (1BX)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120130)
- MONROE PMP Offset Pull Handle, Stainless Steel, Polished, Threaded Holes (PH-0263)
- CECO Flush Steel Door, 80 in H, 36 in W, 18-gauge, Type: 1 (CHMD x FL30 68 x CYL-CE-18ga)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 68-LHR-CYL-CU)
- CECO Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 2 (CHMDL 30 68- 12 x12 Vent CU)
- CECO Half Glass Steel Door with Glass, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-CY-ST-18ga-WG)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL30 68 x CYL-CE-18ga)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD X NL30 70 X CYL-ST-16ga-WG)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (CEVD183068CYL-F-CE)
- Ceco Security Doors